£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Available in either 7in. or 10in. these manual locking waterpump pliers are ideally suited for regular, industrial use. Manufactured from chrome vanadium steel, with wear-resistant, double-hardened jaws, the waterpump pliers are finished with ergonomic, soft grip handles.
Features and Benefits
• Wear-resistant, double-hardened jaws for durability
• Manual locking with 8 positions for versatility of use
• Curved design allows access in confined or tight spaces
• Soft-grip handles for comfort, grip and control when using
• Available in two sizes to suit your requirements
Typical Applications
• Plumbing
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Curved |
MFR Part No. | 1000002699 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 254mm |
Type | Waterpump Pliers |
UNSPSC Code | 27112100 |
VDE | No |