£31.79
Ex VAT
£38.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Available in two sizes, these waterpump pliers are ideal for gripping and turning tight pipes or nuts. Both pairs of pliers boast a self-locking action, anti-slip protection and anti-pinch protection for maximum user safety. Strong and resilient, the pliers are designed for regular use.
Features and Benefits
• Self-locking to maximise grip and for easier turning
• Anti-slip action provides a firm grip on your desired object
• Strong construction ensures product longevity
• Anti-pinch and crush protection keeps user's hands safe when using
• Multi-point locking with 7 variable settings for versatility of use
• Available in two sizes to suit your needs
Typical Applications
• Automotive
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Serrated |
MFR Part No. | 70523R |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 305mm |
Type | Waterpump Pliers |
UNSPSC Code | 27112100 |
VDE | No |