£207.00
Ex VAT
£248.40
Inc VAT
Product Details
Product Specification
Product Documents
Designed primarily for testing domestic heating equipment before installation, this heating system tester is a simple and effective way of ensuring safety. The product works by creating the required testing pressure via the hand operated pump. Boasting a built in water filter, comfort grip handle and a guard around the gauge, the product is easy to operate and is suited for regular, daily use. For step by step instructions on how to use, please check the user info in 'product documents', below.
Features and Benefits
• Product is suitable for many applications including testing heating system integrity and locating leaks and blockages
• Fast, simple and reliable operation via the hand pump makes the product suited for regular, daily use
• Water filter prevents build up of debris into the heating system for optimum safety when using
• Rugged construction features rubber bumper on pressure gauge and contoured pump grip for maximum user comfort and control when operating the equipment
Typical Applications
• Plumbing
• Industrial
• HVAC
Attribute | Value |
---|---|
Brand | Sealey |
ECLASS Code | 21043090 |
Material | Power Coated Tank |
Maximum Pressure Capacity | 60bar |
Maximum Tank Capacity | 10L |
MFR Part No. | HSPT05 |
Type | Pressure Testing Pumps/Accessories |
UNSPSC Code | 41110000 |