noscriptStanley 0-10-018, Retractable, Trimming Knife, Steel Blade 0-10-018 | Cromwell Tools

Stanley

0-10-018, Retractable, Trimming Knife, Steel Blade

SKU:

STN5852418P

MPN:

0-10-018

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    With a die-cast metal body, this interlock snap-off blade knife is ideal for general to heavy-duty cutting. Boasting a unique wedge blade lock action that prevents the blade from pushing through when under pressure. No screwdriver or tooling is required for blade changing, simply twist and turn the release mechanism. Supplied with one 7 segment blade.


    Features and Benefits
    • Interlock nose locking system ensures improved safety when cutting
    • Knife can easily be opened when you need to clean it - this is ideal if cutting plasterboard or other such materials where debris build-up is a problem
    • Metal constructed body is durable and resistant to corrosion
    • Blade wheel lock allows for heavy-duty cutting
    • 7 segment blade allows you to easily snap off the segment when blunt to reveal a fresh segment
    • Tool-less blade change for simplicity


    Typical Applications
    • Crafting
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Stanley

    Compatible Materials

    Adhesive Tape Paper Plastic Shrink Wrap Stretch Film

    EAN

    3253560100186

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Black

    Handle Material

    Nickel Alloy

    Knife Features

    Tool-Less Blade Change

    MFR Part No.

    0-10-018

    Number of Functions

    1

    Overall Length

    165mm

    Type

    Trimming Knife

    UNSPSC Code

    27111504