£2.59
Ex VAT
£3.11
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
This lightweight retractable blade utility knife combines resilience and portability. Possessing a multi-position knife blade moulded in an ABS material handle for durability and comfort. The blade is held in a steel carrier for a smooth cut and features an easy, tool-less blade change system. Supplied with two spare 1992 blades in the handle.
Features and Benefits
• Antishock resistant ABS body is super lightweight whilst also being highly durable
• Fine adjustment allows 5 blade positions for versatility of use
• Retractable blade reduces the risk of injury and accidental cutting
• Spare blades can be stored in the handle for ease
• No tools required to change the blade for a more swift and safer blade change
Typical Applications
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 3253560100889 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black/Yellow |
Handle Material | Plastic |
MFR Part No. | 0-10-088 |
Number of Functions | 1 |
Overall Length | 150mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |