£8.49
Ex VAT
£10.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Boasting a vibrant red colour, simple foldaway action and retractable blade, this pocket knife from STANLEY® combines safety and efficiency when cutting. Suited for use with both standard and round blades, the product is versatile and can be adapted to your needs.
Features and Benefits
• Pocket sized, small stature is convenient for use on site
• Tool less blade change means minimal downtime whilst you replace it
• Takes both standard and round nose blades for versatile cutting
• Auto retract feature ensures no accidental cutting and optimum user safety
Typical Applications
• Construction
• Warehousing
• Retail
Warnings
• This product is age-restricted - you must be over the age of 18 to purchase this product
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 3253560102432 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Material | Nylon |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | 0-10-243 |
Number of Functions | 1 |
Overall Length | 150mm |
Type | Pocket Knife |
UNSPSC Code | 27111504 |