Stanley

0-10-590, Retractable, Trimming Knife, Blade Stainless Steel

SKU:

STN5852470D

MPN:

0-10-590

£6.79

Ex VAT

£8.15

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Comprised of a hard wearing die-cast body with an INTERLOCK® blade securing that prevents blade push through when under pressure, this STANLEY® craft knife is a perfect all-rounder. Supplied complete with five spare blades stored in the handle and boasting a toolless blade change action.


    Features and Benefits
    • STANLEY®'s own INTERLOCK® system ensures blade locking is efficient and occurs laterally
    • Toolless blade change minimises tool downtime and keeps you working
    • Notched wheel allows for quick and easy blade changes
    • 5 blades supplied in the integrated blade holder
    • Tapered metal body is robust and durable


    Typical Applications
    • Warehousing
    • Retail
    • Upholstery


    Product Specification
    Attribute
    Value

    Blade Edge Type

    Standard

    Blade Material

    Stainless Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Stanley

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film

    EAN

    3253560105907

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Red

    Handle Material

    Aluminium

    MFR Part No.

    0-10-590

    Number of Functions

    1

    Overall Length

    122mm

    Type

    Trimming Knife

    UNSPSC Code

    27111504