£9.99
Ex VAT
£11.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
FATMAX® Fixed Blade Utility Knife with ergonomic design with soft touch panels and grips for an easy to use knife. It features a blade clamp that eliminates blade wobble and gives more control.
Features & Benefits
• Ergonomic design for ease of use
• Soft touch panels/grips allow control, fewer slips
• Interlocking nose design helps secure blade and helps prevent body separation
• Pop-up blade dispenser for easy access and fast changeover
• Cartridge holds up to 5 blades
• Dual blade position in nose for versatility
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Stanley |
EAN | 3253560107802 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black Yellow |
Handle Material | Aluminium |
MFR Part No. | 10-780 |
Number of Functions | 1 |
Overall Length | 159mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |