£7.19
Ex VAT
£8.63
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The STANLEY® safety knife is the ideal product for warehouse environments, where safety is key. With a spring loaded blade that retracts as soon as pressure is taken off the button, it reduces the risk of accidental cutting and aids in the prevention of injury. Constructed from a durable, bright red die-cast aluminum, that possesses an ergonomic handle and diagonal textured body for enhanced levels of grip and comfort. Also boasts a lanyard hole and extra blade storage in the body of the knife. Supplied with one blade as standard.
Features and Benefits
• Has an impressive blade extension for a safety knife of up to 17 mm
• Blade is stored inside the handle when not in use for bolstered safety
• Ergonomic contoured handle that boasts integrated diagonal ribs to enhance grip and avoid slippage
• Interlock nose locking system aids in increasing safety when cutting
• Possesses an automatically retracting blade that returns to the body when the button is released
• Supplied with round nose blade to reduce risk of accidental cutting
• Zinc alloy body is durable yet lightweight for ease of use and product longevity
Typical Applications
• Ideal for heavy duty cutting in a safe way that is often needed in various industries including:
• Construction
• Retail
• Warehouses
• Automotive
• Production line
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Self-retracting |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 3253561101892 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red |
Handle Material | Aluminium |
MFR Part No. | 1-10-189 |
Number of Functions | 1 |
Overall Length | 155mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |