£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This fixed blade knife from STANLEY® is ergonomically designed. Manufactured from aluminium alloy, it combines high strength and low weight for improved user comfort and control. Coated in a tough epoxy finish, it possesses an overlap nose design that prevents blade push through when under heavy pressure. Easy blade change no screwdriver or other tools required. Supplied complete with polypropylene belt scabbard and three blades stored in body. Supplied wth three heavy duty blades.
Features and Benefits
• Supplied with a handy sheath to keep your knife protected when not in use
• Handle has space for storage of extra blades for convenience
• Makes scraping knuckles a thing of the past due to its "dolphin" shape
• Lightweight aluminium body makes operation easy for the user
• Tool-less blade change gets you working quicker
• Heavy duty brass wheel ensures strong blade lock
Typical Applications
• Ideal for cutting more resistant materials (paper, cardboard, plastic, leather)
Warnings
• Age restricted item, only available to purchase if you are over 18
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Fixed Blade |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Cardboard Leather Paper Plastic |
EAN | 3253561105500 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
MFR Part No. | 1-10-550 |
Number of Functions | 1 |
Overall Length | 175mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |