£11.49
Ex VAT
£13.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Designed to combine safety and durability, these knives possess Pro-Touch™ ergonomic grip tool-free blade change access with integrated blade storage for up to 5 blades in the body of the knife, and is supplied with a total of six bi-metal blue blades The bi-metal blades combine spring backing steel with an electron beam welded high speed steel edge. The spring backing steel offers flexibility which in turn reduces the chance of shattering for operator safety, whilst the heat treated HSS cutting edge offers long blade life and edge sharpness that lasts up to three times longer than carbon steel blades. Available with either a fixed (IRW5653020N) or retractable (IRW5653010M) blade.
Features and Benefits
• ProTouch™ ergonomic grip reduces user fatigue and improves control and comfort when using
• Magnet holds the working blade in place for accurate and precise cutting
• Ideal cutting angle for reduced fatigue and improved comfort even with extensive use
• Can hold up to five spare blades in the knife body
• Spring-loaded push button opener allows you to replace the blade without the need for tools
• Comes with a bi-metal blue blade that combines flexible spring steel backing and HSS cutting edge for durability
• Available with either a fixed (IRW5653020N) or retractable (IRW5653010M) blade to suit your requirements and preferences
Typical Applications
• Retail
• Warehousing
• Logistics and Distribution
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Irwin |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5706915042368 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver/Blue |
Handle Material | Bi-Material |
MFR Part No. | 10504236 |
Number of Functions | 1 |
Type | Utility Knife |
UNSPSC Code | 27111504 |