£16.79
Ex VAT
£20.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Irwin Pro-touch™ snap off knife is lightweight and has a hard wearing aluminium body, with soft touch grip for extra comfort in use. Blades automatically loaded as used blade is ejected.
Blade: 18mm. Three blades included.
Attribute | Value |
---|---|
Blade Dimensions | 182mm x 18mm |
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Irwin |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5706915071061 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
Knife Features | Auto-lock |
MFR Part No. | 10507106 |
Number of Functions | 1 |
Overall Length | 257mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |