£12.79
Ex VAT
£15.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This sharp blade made of stainless steel is perfect for everyday use. With an ergonomic handle shape, the blade is easy to guide whilst also being made from shock-resistant plastic, ensuring high durability.
Features and Benefits
• Sharp, quality blade
• Broad application
• Study, ergonomic handle shape
Typical Applications
• Everyday cutting needs
Attribute | Value |
---|---|
Blade Dimensions | 80mm |
Blade Edge Type | Standard |
Blade Material | Stainless Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Knipex |
Compatible Materials | Various |
EAN | 4003773082705 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Red/Blue |
Handle Material | Plastic |
Knife Features | Tether Attachment |
MFR Part No. | 16 20 50 SB |
Number of Blades | 1 |
Number of Functions | 1 |
Overall Length | 120mm |
Reusability | Multiple Use/Non-replaceable Blades |
Type | Foldable Knife |
UNSPSC Code | 27111504 |