£13.79
Ex VAT
£16.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Boasting an ergonomically designed aluminium alloy body that is high strength and low weight for improved user comfort and control, this Titan retractable blade knife is ideal for heavy duty cutting. With a tough epoxy coating, an overlap nose design that prevents blade push through when under heavy pressure and an easy blade change, the product is supplied complete with polypropylene belt scabbard and three blades stored in the body.
Features and Benefits
• Ergonomic dolphin shape design is ideal to cut without scraping knuckles for safety and comfort when cutting
• Ideal for cutting more resistant materials such as paper, cardboard, plastic and leather for versatility of use
• Lightweight aluminium body is highly robust but easy to wield
• Toolless blade change reduces tool downtime and makes for an easy blade change
• Strong high quality brass wheel for sturdy and guaranteed blade lock
• Supplied with 3 heavy duty carbon steel blades to keep you working efficiently
Typical Applications
• Retail
• Carpet Fitting
• Warehousing
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Cardboard Leather Paper Plastic |
EAN | 3253562101228 |
ECLASS Code | 21040602 |
Hand Preference | Right Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
MFR Part No. | 2-10-122 |
Number of Functions | 1 |
Overall Length | 190mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |