£21.49
Ex VAT
£25.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This folding utility knife features patented BladeLock technology, specifically engineered to keep the blade securely locked in the handle. This aims to eliminate accidental pull-out during use. With blade guard, internal blade storage that holds up to two additional blades and a liner lock. Complete with a wire stripper built into the product and three additional blades included. The blade can only be changed when the release button is engaged and the blade holder is in the 45° open position for optimum safety and control.
Features and Benefits
• Built-in wire stripper making the tool multi-functional
• Liner lock allows for easy one-handed operation of the tool
• BladeLock technology massively reduces the risk of blade fall-out
• Integrated blade storage in the body of the knife
• Includes 3 spare blades for ease
Typical Applications
• DIY
• Carpet Cutting
• Crafts
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Irwin |
Compatible Materials | Carpet |
EAN | 5706918884385 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Aluminium |
MFR Part No. | FK150 |
Number of Functions | 1 |
Overall Length | 135mm |
Type | Utility Knife |
UNSPSC Code | 27111504 |