£17.79
Ex VAT
£21.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
FatMax folding pocket knife designed for heavy duty use. Featuring a combination blade with both serrated and straight edges for cutting various materials.
Features & Benefits
• Serrated and straight edges for cutting various materials
• Slim, lightweight finger contoured aluminium handle for comfort
• Stainless steel blade for durability and corrosion resistance
• Linear lock secures blade in open position
• Thumb stud for easy opening
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Stainless Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Stanley |
EAN | 3253560103118 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver |
Handle Material | Aluminium |
Knife Features | Auto-lock Integral Belt Clip |
MFR Part No. | FMHT0-10311 |
Number of Blades | 1 |
Number of Functions | 1 |
Overall Length | 165mm |
Reusability | Multiple Use/Non-replaceable Blades |
Type | Pocket Knife |
UNSPSC Code | 27111504 |