£9.29
Ex VAT
£11.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Possessing a quick release blade that folds to 9 x 3.5cm this folding knife is the easy way to cut safely and swiftly. Can be easily stowed away using the integral belt clip and accepts medium, heavy duty and hook blades.
Features and Benefits
• Can be stored away using the integral belt clip
• Accepts medium, heavy duty and hook blades making a versatile product
• With a steel blade and aluminium body for durability
Typical Applications
• Ideal for use when cutting tape, boxes, stretch film and is mostly used in the following industries:
• Automotive
• Retail
• Production line
• Warehousing
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Kennedy |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
EAN | 5036140226845 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver/Black |
Handle Material | Aluminium |
Number of Functions | 1 |
Overall Length | 9mm |
Type | Pocket Knife |
UNSPSC Code | 27111504 |