noscriptKennedy Retractable, Utility Knife, Steel Blade 5370720K | Cromwell Tools

Kennedy

Retractable, Utility Knife, Steel Blade

SKU:

KEN5370720K

MPN:

5370720K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    These autoload and lock knives are designed for safety and efficiency. Comprised of a rubber coated ABS plastic handle, steel blade slides and either an 8 or 13 segment snap off blade, the product works to reduce downtime. Finished by a unique spring loaded automatic blade replacement and auto lock.


    Features and Benefits
    • Snap off blade reduces tool downtime as you can simply remove the blunt segment to reveal a fresh, sharp edge on the next segment
    • Rubber coated ABS plastic handle improves user comfort, control and grip
    • Steel blade slides prevent blade slippage and ensures a smooth cutting action
    • Auto lock feature and spring loaded automatic blade replacement maximises safety to reduce accidental cutting
    • Available as either an 8 or 13 segment snap off blade knife to suit your needs


    Typical Applications
    • Workshops
    • Warehousing
    • Retail


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Dimensions

    91 x 9mm

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Kennedy

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film

    EAN

    5036140014695

    ECLASS Code

    21040602

    Hand Preference

    Right Hand

    Handle Colour

    Red/Black

    Handle Material

    Plastic

    Knife Features

    Auto-lock

    Number of Functions

    1

    Overall Length

    140mm

    Type

    Utility Knife

    UNSPSC Code

    27111504