£11.49
Ex VAT
£13.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Light but strong diecast aluminium alloy body.
Replacement blade automatically loads once existing loaded blade is removed.
Ergonomic non-slip, soft feel grip for user comfort.
SJ1720 - Supplied with 9 spare blades included.
SJ1710 - Supplied with 2 spare blades included (1 standard, 1 hook)
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | (Unbranded) |
Compatible Materials | Various |
EAN | 5012095611929 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver/Blue/Red |
Handle Material | Aluminium |
MFR Part No. | SJ1700 |
Number of Functions | 1 |
Overall Length | 177mm |
Type | Trimming Knife |
UNSPSC Code | 27111504 |