£12.99
Ex VAT
£15.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Ergonomic, anodised aluminium handle, strong, lightweight & comfortable in use.
Precision engineered, stainless steel blade holder reduces blade wobble during straight line cuts.
Quick release, push button locking mechanism for single handed operation.
Easy fit blade holder mechanism enables blade changes in less than 3 seconds.
Thumb ledge for greater control and firmer cutting action.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Retractable |
Blade Shape | Straight |
Brand | Ck |
Compatible Materials | Carpet |
EAN | 5013969700008 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Silver Yellow |
Handle Material | Aluminium |
MFR Part No. | T0954 |
Number of Functions | 1 |
Type | Utility Knife |
UNSPSC Code | 27111504 |