£98.49
Ex VAT
£118.19
Inc VAT
Product Details
Product Specification
Manufactured from robust aluminium, this portable work bench incorporates vices, chuck blocks and profile blocks to allow you to perform woodworking tasks with ease. The product boasts a graduated work surface, secure lock and release action and can be folded away when not in use.
Features and Benefits
• Rapid clamping action to get you working quicker
• Full graduated working surface for accurate measurements when cutting
• Channelled chuck block guides for precision and consistency
• Rapid fold/unfold with quick lock and release action to hold the bench in place when in use
• Compact and easy to store to save space when storing the product
Contents
• 4 x adjustable chuck blocks
• 4 x profile blocks
• Aluminium mitre guides
• Lower support arm
Typical Applications
• Carpentry
• Workshops
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140075061 |
ECLASS Code | 21100201 |
Load Capacity | 225kg |
Material | Aluminium |
Overall Depth | 420mm |
Overall Height | 800mm |
Overall Width | 650mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Aluminium |