£79.49
Ex VAT
£95.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Action Type | Digging |
Blade Finish/Coating | No Coating |
Blade Length | 300mm |
Blade Material | Carbon Steel |
Blade Width | 300mm |
Brand | Spear & Jackson |
ECLASS Code | 21041000 |
Handle Material | Carbon Steel |
Insulated | No |
Length | 1725mm |
MFR Part No. | DSH/TH |
UNSPSC Code | 27112013 |
Weight Each | 4.47kg |