SKU:
CRT5226341X
MPN:
POSSPAFGINS54
£75.99
Ex VAT
£91.19
Inc VAT
Product Details
Product Specification
This digging post hole digger is ideal for ground works construction in the power utilities industry.
Features and Benefits
• Steel blade offers durability and resilience
• Fibreglass shaft is extremely strong and lightweight
• Fully certified for live working
• Scissor action design for easy and precise digging
• Weighing 4.1kg, offers stability and makes it easy to handle
• Corners are rounded to reduce unwanted damage
Typical Applications
• Construction
• Power utilities
Notes
• All tools are individually flash tested to 10,000V and certified to 1,000V
Standards
• Conforms to BS8020:2011
Attribute | Value |
---|---|
Action Type | Digging |
Blade Finish/Coating | No Coating |
Blade Length | 305mm |
Blade Material | Steel |
Blade Width | 65mm |
Brand | Carters |
ECLASS Code | 21041000 |
Handle Material | Fibreglass |
Insulated | Yes |
Length | 1450mm |
MFR Part No. | POSSPAFGINS54 |
Series | Shocksafe |
Shaft Material | Fibreglass |
UNSPSC Code | 27112013 |
Weight Each | 4.1kg |