Sitesafe

Post Hole Digger - Scissor Action

2 Variations

This post hole diggers are comprised of steel oval mouth shovel blades which are hinged in opposition for easy use and soil removal. A closure stop on the shafts keeps the blades in parallel when driving down into the ground creating a neat post hole while minimising the need for backfill.

Features and Benefits
• Carbon steel blade and shaft material offers durability and resilience
• Scissor action design for easy and precise digging
• Rubberised handle grips improve user comfort and control when using
• Blades are hinged in opposite directions to aid in the removal of soil

Typical Applications
• Hole Digging
• Construction

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Hinged Double Shovel Holer, Wood Shaft, 1500mm

Hinged Double Shovel Holer, Wood Shaft, 1500mm

SKU:SSF5226565A
MPN:SSF-522-6565A
  • Carbon steel blade and shaft material offers durability
  • Scissor action design for easy and precise digging
  • Rubberised handle grips improve user comfort and control when using
  • Blades are hinged in opposite directions to aid the removal of soil
Scissor Double Shovel Holer, Steel Shaft, 1730mm Overall Length

Scissor Double Shovel Holer, Steel Shaft, 1730mm Overall Length

SKU:SSF5226566B
MPN:SSF-522-6566B
  • Carbon steel blade and shaft material offers durability
  • Scissor action design for easy and precise digging
  • Rubberised handle grips improve user comfort and control when using
  • Blades are hinged in opposite directions to aid the removal of soil

Rows per page:

25

1-2 of 2