£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
This heavy-duty Square Head Punch from Stanley features a knurled handle and square head. Made with hardened, tempered alloy steel, you can expect a long life from this durable centre punch.
Features and Benefits
• Made from quality materials for durability
• Milled body to ensure accuracy
• Knurled body for a better grip
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560581206 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Square |
MFR Part No. | 0-58-120 |
Overall Length | 1010mm |
Point Diameter | 3.1mm |
Special Features | Knurled Grip |
Tip Material | Carbon Alloy Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |