£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
Metric 5mm - 32mm
The kit comprises a single wad punch handle onto which screws a series of interchangeable punches. The handle should be struck with a hammer or suitable mallet onto a wooden block. The spring loaded plunger in the handle enables holes to be accurately centred, and also serves to eject the slug. The kit is packaged in a purpose-made polypropylene box with spigots to locate the handle and punches. The lid is hinged and carries the appropriate metric or imperial label. You can use this product for producing gaskets from leather and cork materials. The handle and punches are also available seperately.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21040706 |
Handle Material | Steel |
MFR Part No. | 1000/05 |
Point Diameter | 10 12.5 16 20 25 32 5 6 8mm |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |