£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
12751
Designed to set brads in wallboards or panelling. Pins are held in ram recess and simply set by pushing.
This tool will accept pins up to 3mm.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559127511 |
ECLASS Code | 21040706 |
Head Shape | Round |
MFR Part No. | 12751 |
Point Diameter | 3mm |
Tip Material | Steel |
Type | Push Pin Setting Tool |
UNSPSC Code | 27111505 |