£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
13612
Expert quality, heavy-duty spring-loaded hardened steel point. Adjustable striking force.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559136124 |
ECLASS Code | 21040706 |
MFR Part No. | 13612 |
Point Diameter | 1mm |
Tip Material | Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |