£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
14158
High grade steel tip and hardened point. Chrome plated knurled brass body.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559141586 |
ECLASS Code | 21040706 |
Handle Material | Brass |
Head Shape | Round |
MFR Part No. | 14158 |
Special Features | Automatic |
Tip Material | Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |