£8.99
Ex VAT
£10.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Eclipse 161 Parallel Pin Punch 100mm/4" Long
Used To Punch Out Pins And Dowels.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | 161E |
Overall Length | 150mm |
Point Diameter | 8mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |