£8.29
Ex VAT
£9.95
Inc VAT
4 Variations Available
Product Details
Product Specification
246 - Drift Punches for Spring Pins
• Octagon-shaped body.
• Zinc-plated finish.
• Shouldered tip accurately centers into split pins.
• Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511587003 |
ECLASS Code | 21040706 |
Head Shape | Round |
MFR Part No. | 246.2 |
Overall Length | 105mm |
Point Diameter | 1.9mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |