Starrett

248E, Steel, Pin Punch, Point 9.5mm, 200mm

SKU:

STT5871229T

MPN:

CE352

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (12)

    Product Details

    Manufactured from hardened and tempered steel with a knurled grip, this range of pin punches are most suited for use in the machine shop or the automotive industry to drive tight fitting pins out of mechanical assemblies or to realign holes to fit dowel pins. Available in a range of sizes.


    Features and Benefits
    • Diameter of each punch is clearly marked on the head for quick tool selection
    • Manufactured fro hardened and tempered steel for maximum durability
    • Available in a range of sizes to suit your needs
    • Knurled grip bolsters user control when using


    Typical Applications
    • Automotive
    • Workshops
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Starrett

    EAN

    0049659511857

    ECLASS Code

    21040706

    Handle Material

    Steel

    Head Shape

    Round

    MFR Part No.

    248E

    Overall Length

    200mm

    Point Diameter

    9.5mm

    Special Features

    Knurled Grip

    Tip Material

    Steel

    Type

    Pin Punch

    UNSPSC Code

    27111505