£11.89
Ex VAT
£14.27
Inc VAT
3 Variations Available
Product Details
Product Specification
The Facom 249.G sheathed drift punches are tough and durable. With very high tensile strength, these punches feature a head hardened to 43 HRc and a long shank hardened to 58 HRc. The handles are ergonomically shaped for comfort and shock absorption.
Ideal as an aid in aligning bolt or rivet holes prior to inserting a fastener.
Punches specifications:
249.G3 - Point diameter: 2.95mm, Length: 150mm.
249.G4 - Point diameter: 3.95mm, Length: 190mm.
249.G5 - Point diameter: 4.95mm, Length: 200mm.
249.G8 - Point diameter: 7.90mm, Length: 216mm.
249.G10 - Point diameter: 9.80mm, Length: 230mm.
249.G12 - Point diameter: 11.80mm, Length: 280mm.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511594520 |
ECLASS Code | 21040706 |
Head Shape | Round |
MFR Part No. | 249.G4 |
Overall Length | 190mm |
Point Diameter | 4mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |