£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Drift Punch Set
Each punch is hardened, tempered and ground with a chemically blackened knurled body.
DIN 6453 standard punch set made of chrome molybdenum forged steel.
Heat treated to increase the life of the punches.
Special treatment of the hitting surface to prevent burring and risks to the user.
Anti-shock handles.
Anti-rust finish.
Overall Length 140 mm, 150 mm, 190 mm, 200 mm, 210 mm, 216 mm, 230 mm
Shank Diameter 8 mm, 10 mm, 12 mm, 14 mm
Number of Pieces 7
Punch Type Anti-Vibration
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148515389184 |
ECLASS Code | 21040706 |
Head Shape | Round |
MFR Part No. | 249.GJ7 |
Point Diameter | 10 12 14 8mm |
Tip Material | Steel |
Type | Punch Set |
UNSPSC Code | 27111505 |