£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
251A - Pecision Sleeved Drift Punches
• The centre slides within a guide to prevent distortion, even in smaller sizes.
• Shank hardened to 52 to 57 HRc.
• Zinc-plated body, burnished body.
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | 251A.1.5 |
Overall Length | 83mm |
Point Diameter | 1.4mm |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |