£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
256 - Precision Centre Punches
• Chrome-vanadium steel forged, hardened to 52 to 58 HRc.
• Presentation: knurled body.
• Zinc-plated finish.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148511606605 |
ECLASS Code | 21040706 |
MFR Part No. | 256.8 |
Overall Length | 130mm |
Point Diameter | 8mm |
Tip Material | Carbon Alloy Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |