£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
This series of round head centre punches are designed to indent, mark, scribe lines and to make indentations in workpieces prior to drilling. With a carbon steel construction, the product possesses a point that has been accurately ground to an angle of 90°and a knurled finger grip.
Features and Benefits
• Used to mark, scribe lines and make indentations in workpieces prior to drilling
• Punch point accurately ground to an angle of 90° for optimum precision
• Manufactured from high quality carbon steel for durability
• Hardened and tempered point for accuracy even over time
• Knurled finger grip provides extra grip and control when using
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095000631 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | 351D |
Overall Length | 100mm |
Point Diameter | 6.35mm |
Tip Material | Steel |
Type | Centre Punch |
UNSPSC Code | 27111505 |