SKU:
STN5853510M
MPN:
4-18-226
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
For increased durability, this 6-piece Pin Punch Set from Stanley® is made with chrome vanadium steel. Ideal for precision work, this set has been quenched and tempered to specification to ensure accurate marking.
Features and Benefits
• Hi Vis yellow powdered coating for visibility
• Made with quality materials
• Durable and precise
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253564182263 |
ECLASS Code | 21040706 |
Handle Material | Chrome Vanadium |
Head Shape | Round |
MFR Part No. | 4-18-226 |
Overall Length | 152mm |
Point Diameter | 2 3 4 5 6 8mm |
Tip Material | Chrome Vanadium |
Type | Punch Set |
UNSPSC Code | 27111505 |