£4.99
Ex VAT
£5.99
Inc VAT
13 Variations Available
Product Details
Product Specification
Manufactured from hardened and tempered steel with a knurled grip, this range of pin punches are most suited for use in the machine shop or the automotive industry to drive tight fitting pins out of mechanical assemblies or to realign holes to fit dowel pins. Available in a range of sizes.
Features and Benefits
• Diameter of each punch is clearly marked on the head for quick tool selection
• Manufactured fro hardened and tempered steel for maximum durability
• Available in a range of sizes to suit your needs
• Knurled grip bolsters user control when using
Typical Applications
• Automotive
• Workshops
• Engineering
Attribute | Value |
---|---|
Brand | Starrett |
EAN | 0049659525809 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | 565C |
Overall Length | 100mm |
Point Diameter | 3.1mm |
Special Features | Knurled Grip |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |