noscriptKennedy Carbon Steel, Wad Punch, Point 14mm, 115mm 5181586K | Cromwell Tools

Kennedy

Carbon Steel, Wad Punch, Point 14mm, 115mm

SKU:

KEN5181586K

MPN:

5181586K

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from hardened carbon steel, these hollow punches are designed for punching clean holes in a variety of materials. The through body ejection of the punched material makes them ideal for punching clean edged holes in leather, wood, plastics, card and paper. Available in a range of sizes to suit your needs.


    Features and Benefits
    • Manufactured from hardened carbon steel to ensure optimum resilience
    • Available in a range of sizes to suit your requirements
    • Can be used on a variety of materials such as leather, wood, plastic, card and paper for versatility of use


    Typical Applications
    • Manufacturing
    • Joinery
    • Crafting


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Card Leather Paper Plastic Wood

    EAN

    5036140110991

    ECLASS Code

    21040706

    Handle Material

    Carbon Steel

    Head Shape

    Round

    Overall Length

    115mm

    Point Diameter

    14mm

    Tip Material

    Carbon Steel

    Type

    Wad Punch

    UNSPSC Code

    27111505