noscriptKennedy Carbon Steel, Wad Punch, Point 35mm, 205mm 5181596K | Cromwell Tools

Kennedy

Carbon Steel, Wad Punch, Point 35mm, 205mm

SKU:

KEN5181596K

MPN:

5181596K

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    Product Details

    For a variety of soft materials, this range of wad punches can be used for cutting holes and producing clean edged discs from the material being cut. Manufactured from carbon steel, the product is available in a variety of sizes.


    Features and Benefits
    • Available in a range of sizes to suit your needs
    • Manufactured from carbon steel or optimum durability
    • Simple yet effective way of removing holes from your desired material


    Typical Applications
    • Joinery
    • Crafting
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Card Leather Paper Plastic Wood

    EAN

    5036140111097

    ECLASS Code

    21040706

    Handle Material

    Carbon Steel

    Head Shape

    Round

    Overall Length

    205mm

    Point Diameter

    35mm

    Tip Material

    Carbon Steel

    Type

    Wad Punch

    UNSPSC Code

    27111505