Kennedy

Chrome Vanadium/Steel, Pin Punch, Point 3mm, 155mm

SKU:

KEN5182423K

MPN:

5182423K

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel, these pin punches are used for punching out pins and dowels.


    Features and Benefits
    • Manufactured from chrome vanadium steel for durability
    • Available in an array of sizes to suit your requirements


    Typical Applications
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Aluminium Brass Mild Steel Paper Plastic Stainless Steel Wood

    EAN

    5036140111554

    ECLASS Code

    21040706

    Handle Material

    Chrome Vanadium Steel

    Head Shape

    Square

    Overall Length

    155mm

    Point Diameter

    3mm

    Tip Material

    Chrome Vanadium Steel

    Type

    Pin Punch

    UNSPSC Code

    27111505