£9.19
Ex VAT
£11.03
Inc VAT
4 Variations Available
Product Details
Product Specification
One-piece design for strength and durability.
Reverse taper to help prevent binding.
Made from S2 steel and specially heat-treated for greater strength and durability.
Modified parabolic striking end to help reduce mushrooming and chipping.
Black oxide finish to help prevent rust corrosion; extending tool life and performance.
A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679010782 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
MFR Part No. | J48332 |
Point Diameter | 2.3mm |
Standards Met | ASME B107.48 |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |