Q-Max

Steel, Hole Cutter, Point 11mm

SKU:

QMX0451101B

MPN:

11MM

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (9)

    Product Details

    These non-rotating hole cutters are an effective way of punching holes in sheet metal. Heat-treated for a long keen cutting life providing burr-free accuracy time after time. A small pilot hole is drilled allowing a connecting bolt to join the punch on one side and the die on the other side of the material. Pressure is then applied by tightening the bolt and thus the hole is punched out. A hexagon key is required to operate this tool, these can be purchased separately through Cromwell.


    Features and Benefits
    • Available in a range of sizes to suit your needs
    • A rapid and simple way to cut even metric sized holes in up to 16 gauge sheet metal
    • Unique design ensures an even cutting load and produces a hole that needs no further finishing
    • Cutting edges are heat treated with a black anti-corrosive finish that prevents rusting and is resistant to wear and tear


    Typical Applications
    • Engineering
    • Automotive


    Notes
    • Punches 10 and 11mm require hex key: 5mm
    • Punches 12.5, 12.7, 14, 15, 15.2, 16 and 17.5mm require hex key: 6mm
    • Punches 18.6, 19, 20, 20.4, 21, 22.5, 24, 25, 27.5, 28.3, 29, 30 and 31mm require hex key: MB. 8mm
    • Punches 32.5, 35, 37, 37.5, 40, 45, 47, 50 and 51mm require hex key: MC. 10mm
    • Punches 52, 55, 60, 64, 65, 70, 75, 76.5 and 80mm require hex key: ME. 14mm


    Product Specification
    Attribute
    Value

    Brand

    Q-Max

    Compatible Cutting Material

    Copper

    ECLASS Code

    21040706

    Handle Material

    Steel

    Head Shape

    Round

    Point Diameter

    11mm

    Tip Material

    Steel

    Type

    Hole Cutter

    UNSPSC Code

    27111505