noscriptKennedy Steel, Nail Punch, Point 2.4mm, 100mm 5182230K | Cromwell Tools

Kennedy

Steel, Nail Punch, Point 2.4mm, 100mm

SKU:

KEN5182230K

MPN:

5182230K

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (42)

    Product Details

    Cupped and bevelled precision ground points provide accurate positioning over the nail head for efficient depression. Manufactured from hardened and tempered steel, with a knurled body for extra grip.
    Conform to BS 3066. (Hardness: heads 42 HRC. Max: points 52 - 58 HRC).
    Overall length: 100mm (4").


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Mild Steel

    EAN

    5036140111363

    ECLASS Code

    21040706

    Handle Material

    Steel

    Head Shape

    Square

    Overall Length

    100mm

    Point Diameter

    2.4mm

    Standards Met

    BS 3066

    Tip Material

    Steel

    Type

    Nail Punch

    UNSPSC Code

    27111505