noscriptKennedy Steel, Pin Punch, Point 3mm, 149mm 5182323K | Cromwell Tools

Kennedy

Steel, Pin Punch, Point 3mm, 149mm

SKU:

KEN5182323K

MPN:

5182323K

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (24)

    Product Details

    Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Manufactured from hardened and tempered steel. Fitted with an air grip handle that absorbs vibration as well as deflecting wayward hammer blows.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Mild Steel

    EAN

    5036140111394

    ECLASS Code

    21040706

    Handle Material

    Rubber

    Head Shape

    Round

    Overall Length

    149mm

    Point Diameter

    3mm

    Tip Material

    Steel

    Type

    Pin Punch

    UNSPSC Code

    27111505