noscriptKennedy Steel, Pin Punch, Point 8mm, 150mm 5182337K | Cromwell Tools

Kennedy

Steel, Pin Punch, Point 8mm, 150mm

SKU:

KEN5182337K

MPN:

5182337K

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins. Made from chrome vanadium steel with high strength octagonal shanks and featuring cushioned grip handles with shock absorbing air pockets.
    Overall length: 150mm (6").


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Compatible Cutting Material

    Mild Steel

    EAN

    5036140250727

    ECLASS Code

    21040706

    Handle Material

    Rubber

    Head Shape

    Octagonal

    Overall Length

    150mm

    Point Diameter

    8mm

    Tip Material

    Steel

    Type

    Pin Punch

    UNSPSC Code

    27111505