noscriptAsphalt Rake | Cromwell Tools

Bulldog

Asphalt Rake

2 Variations

The tines on this rake are designed to allow the easy movement of asphalt into its required position. With 16 flat tooth metal teeth and either an ash wood or metal shaft depending on your selection.

Features and Benefits
• Metal tines and shaft material offer durability and resilience
• Heavyweight design offers stability and makes it easy to handle
• Available with either an ash or metal shaft depending on your requirements
• Possesses 16 flat tooth metal teeth for easy movement
• Metal tines are durable and effectively distribute asphalt

Typical Applications
• Domestic
• Gardening
• Construction

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rake, 470mm Head Width, Metal Tine Material, 16 Tines

Rake, 470mm Head Width, Metal Tine Material, 16 Tines

SKU:BDG5229350A
MPN:BARM
  • Metal tines and shaft material offer durability and resilience
  • Heavyweight design offers stability and makes it easy to handle
Rake, 380mm Head Width, Metal Tine Material, 16 Tines

Rake, 380mm Head Width, Metal Tine Material, 16 Tines

SKU:BDG5221115E
MPN:BARW
  • Metal tines and shaft material offer durability and resilience
  • Heavyweight design offers stability and makes it easy to handle

Rows per page:

25

1-2 of 2