£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
The draw hoe is made from carbon steel with an aluminium shaft designed for heavy duty tasks like breaking up hard soil, making planting rows, or more intensive cultivation.
Features and Benefits
• Carbon steel blade offers durability and resilience
• Aluminium shaft resists corrosion
• Rubber handle offers soft grip and feel
• Lightweight design makes the product easy to wield
Typical Applications
• Agricultural
• Contracting
• Gardening
Attribute | Value |
---|---|
Blade Finish/Coating | No Coating |
Brand | Rutland |
Compatible Materials | Soil |
EAN | 5036140468474 |
ECLASS Code | 21041004 |
Handle Length | 1370mm |
Handle Material | Rubber |
Head Width | 140mm |
Insulated | No |
Number of Tines | 1 |
Overall Length | 1410mm |
Shaft Material | Aluminium |
Tine Length | 100mm |
Tine Material | Carbon Steel |
Type | Draw Hoe |
UNSPSC Code | 27112003 |
Warranty | No |