noscriptDutch Hoe | Cromwell Tools

Bulldog

Dutch Hoe

2 Variations

These Dutch Hoes are designed to keeps weeds down between established plants, seedlings and shrubs potato crop. They are ideal for both domestic and professional gardening. Comprised of an Ash wooden handle and a carbon steel blade that has been sharpened and powder coated for longevity.

Features and Benefits
• Carbon steel blade and ash shaft offers durability and resilience
• Powder coated blade is resistant to corrosion and UV
• Lightweight design reduces fatigue and makes it easy to handle
• Cutting edge is sharpened for easier penetration of the soil
• Ash shaft is highly durable and improves user comfort and ease of wielding
• Carbon steel angled blade is resilient
• Powder coated finish protects the blade from corrosion as well as general wear and tear

Typical Applications
• Domestic
• Gardening
• Contracting

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Dutch Hoe, 100mm Head Width, Carbon Steel Tine Material

Dutch Hoe, 100mm Head Width, Carbon Steel Tine Material

SKU:BDG5223232G
MPN:3232/4N
  • Carbon steel blade and ash shaft offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Lightweight design reduces fatigue and makes it easy to handle
NEW
Head 150mm, Soil, Dutch Hoe, Tine 1

Head 150mm, Soil, Dutch Hoe, Tine 1

SKU:BDG5223232K
MPN:3232/6N
  • Carbon steel blade and ash shaft offers durability and resilience
  • Powder coated blade is resistant to corrosion and UV
  • Lightweight design reduces fatigue and makes it easy to handle

Rows per page:

25

1-2 of 2